XT34-60/67, Foot Pedal Type
5 port foot pedal type mechanical valve with and without lock options. The XT34-60 with lock weighs 0.8kg while the XT34-67 without lock weighs 0.5kg. The XT34 has an ambient and fluid temperature -5 to 60°C.
- 5 port mechanical valve with foot pedal type actuation
- Available with lock and without lock
- Operating pressure: 0.15 to 0.9 MPa
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号