KT12, Single Stage Regulator, High Flow
The KT10 and KT12 series are regulators used in gas delivery systems to reduce the pressure to a lower delivery (outlet) pressure. These regulators are available with a self-relieving (venting) option, which vents process gas through the regulator cap directly into the atmosphere, or a non-relieving (non-venting) option, which must be used in combination with hazardous gases.
- Inlet pressure: max. 6000 psig (41.4 MPa)
- Delivery pressure: max. 2500 psig (17.2 MPa)
- Body material: stainless steel or brass
- Self relieving or non-relieving available
- Piston sensing element
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
