ZHP, Vacuum Pad with Generator
Vacuum pad and generator are integrated for space savings. The two-stage generator increases suction flow up to 50% and reduces air consumption up to 30%. Design features allow for daisy-chain piping and the mounting with lock plates makes for easier maintenance.
- Pad diameter: 63 and 80mm
- Pad types: Bellows type with groove and flat type with groove
- Available materials: NBR. Silicone rubber, Urethane rubber, FKM
- Nozzle diameter (mm): 0.7, 1.0, 1.2, 1.5
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
