10-SZ3000, 5 Port Solenoid Valve, Cassette Type, Clean Series
Series SZ3000 is a 5 port solenoid valve, body ported type with a cassette style manifold. The SZ series offers high reliability and long life of 50 million cycles or more. The connector entry direction can be changed from top to side with a simple operation. Low power consumption and a fast response time of 10ms are obtained with a unique pilot valve construction.
- Fluid: Air
- Operating pressure range: up to 0.7Mpa
- Coil rated voltage: 24, 12, 6, 5, 3 DC
- Pilot type: common exhaust type for main and pilot valve
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
