LQ1, High Purity Fluoropolymer Fitting, Threaded Connection

product_img

SMC high purity Hyperflare™ Fitting series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed during process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.

  • High purity fluoropolymer fitting
  • Threaded connection
  • Maximum operating pressure (at 20°): 1.0 MPa
  • Operating temperature: 0 to 200°C
  • Variety of size combinations available
  • This product is not intended for use in potable water systems
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Fitting Type Configuration Status
Metric Size, Side A Configuration Status
Inch Size, Side A Configuration Status
Metric Size, Side B Configuration Status
Inch Size, Side B Configuration Status
Piping Configuration Status
Thread Configuration Status
Packaging Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本