10/11/21/22-C(D)A2, Air Cylinder, Double Acting Single Rod, Clean Room
Clean SMC's room versions of series CA2. Available om both relief port and vacuum port type. The CA2 can be ordered with rod end or rear pivot brackets. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, and 63 bores sizes, and is RoHS compliant.
- Double acting, single rod
- Bore size (mm): 40, 50, 63
- Standard stroke (mm): 50, 75, 100, 125, 150, 200, 250, 300, 350, 400, 450, 500
- Rc, NPT or G port threads
- Clean series
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
