ZP3E, Pad/Bellows Flat Pad w/Groove

SMC's series ZP, ZP2 and ZP3 suction cups offer a complete line of cup options to meet all of your handling and transfer needs. A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications.
- Pad Diameter (mm): 32, 40, 50, 63, 80, 100, 125
- Pad Form: Flat type with groove, bellows type with groove
- Material: NBR, silicone rubber, urethane rubber, FKM, mark-free NBR
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号