VV3K3, Base Mounted Manifold, Type 40/42
The VK series is available as 3 and 5 port solenoid, direct poppet, rubber seal valve. It meets copper free specifications as all parts in contact with fluids are made of non-copper materials. A compact valve (width 18 x length 68mm), the VK series is available in a body ported or base mounted style.
- Base mounted manifolds for VK300
- Maximum stations: 20
- Threads: Rc , G , NPT, NPTF
- Piping method type 40: A port bottom ported
- Piping method type 42: A port side ported; 42S: Solenoids on same side of A port
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
