EX500, Valve Interface (SY, VQC, S0700, SV)
EX500 a gateway unit to connect EtherNet/IP™, DeviceNet™, and Profibus DP® to SMC valves and digital inputs for sensors for distributed I/O system. Each gateway can control up to 8 valve manifolds and 8 input blocks, with maximum of 128 outputs and 128 inputs. EX500-GEN2 supports Device level Ring (DLR) and EtherNet/IP™ Quick Connect function. The gateway module has IP65 protection while valve modules and input blocks have IP67 protection ensuring protection against dust and washdown environment.
- Valve interface for EX500-GEN2
- Selectable 16 or 32 ouput by internal switch
- IP67 protection rating
- Compatible with New SY, VQC, SV and S0700 valve series
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号