HRSH090, Large Capacity, High Efficiency Inverter Compact Chiller, 200/400 VAC
The HRSH090 is a compact chiller with large cooling capacity. A 9.5kW air cooled or 11kW water cooled refrigerating method can be selected. The system is controlled with a triple inverter, offering premium energy savings. Inverter technology allows precise delivery of fan, compressor and pump performance instead of less efficient ON/OFF cycling. The operation interface includes an input keypad and digital display, and an angled fluid supply port with level check. Filter replacement is tool-less for the air cooled model. Power supplies are available in 200 and 400 VAC 3-phase, and function in both 50 and 60 Hz environments for global compatibility. Alarms report on a variety of circuit and equipment conditions to preserve optimal operation.
- Inverter compressor, fan, and pump for efficient power consumption
- Cooling capacity: 9.5kW (Air), 11kW (Water)
- Temperature range setting: 5 to 40° C
- Temperature stability: ±0.1° C
- Standards: CE (400V only), RoHS
- Circulating fluid: Tap water, deionized water, or 15% ethylene glycol solution
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
