C(D)G1KR-Z, Air Cylinder, Non-rotating, Double Acting, Single Rod, Direct Mount
Series CG1-Z precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Various mounting bracket options are available. Female piston rod threads are available as a standard option. Auto switch capable.
- Double acting, single rod, non-rotating, direct mount
- Bore size (mm): 20, 25, 32, 40, 50, 63
- Standard stroke (mm): 25, 50, 75, 100, 125, 150, 200, 250, 300
- Auto switch capable
- Variety of lead wires and prewired connectors
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
