LSP, Liquid Dispense Pump

product_img

LSP series is a compact solenoid diaphragm pump for liquid. It dispenses fixed amount of liquid from 5uL to 200uL each time it is energized. Its diaphragm movement is supported by buffer, extending life of the product and improve its repeatability (+/- 1%) by restricting deformation of the diaphragm. LSP is used in applications such as medical analyzer, ink jet printing or semiconductor/solar cell production.

  • Dispense volume up to 200 µl.
  • Repeatability: ±1%.
  • Adjustment of dispense volume is possible.
  • Shut-off function.
  • Self-contained system.
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Dispense Volume Configuration Status
Type Configuration Status
Voltage Configuration Status
Fluid Contact Material Configuration Status
Port Size Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本