LVM20/200, 2/3 Port Solenoid Valve for Chemicals
LVM20/200 is a compact direct operated 2/3 port solenoid valve for chemicals. LVM's unique internal chamber design reduces the swept volume to a minimum and can mean zero dead volume and carry over. Operating pressure ranges from -75 kPa to 0.30 MPa. LVM20/200 is available as body ported, direct tube connection or base mounted. Maximum flow up to Cv of 0.065
- Orifice diameter: 2mm
- Power-saving circuit available
- 2 port N.C. or N.O. types; 3 port Universal type
- Diaphragm choice of EPDM, FKM or Kalrez®
- Wetted part material: PEEK (body/plate)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
