C(D)VRB1, Vane Rotary Actuator w/Solenoid Valve

product_img

The CVRB1 series is a vane style rotary actuator with solenoid valve. Available bore sizes include 50, 63, 80 and 100mm. There are two mounting styles (basic or foot) and either single or double vane types to choose from. Other options include auto switch capability.

  • Rotary actuator with valve, angle adjustable
  • Bore sizes: 50, 63, 80, 100 (mm)
  • Single or double vane type
  • Six angle rotations available
  • Auto switch capable
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Magnet Configuration Status
Mounting Configuration Status
Size Configuration Status
Rotating Angle Configuration Status
Vane Type Configuration Status
Auto Switch Configuration Status
Lead Wire or Prewired Connector Configuration Status
Number Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本