Low Profile Guide Table - MGF
Series MGF low profile guide table integrates a compact cylinder to a large diameter concentric guide sleeve to handle loads applied from any direction providing equal eccentric load resistance through 360°. Using the guide sleeve instead of guide rods reduces the unit's weight by 15% and eliminates eccentric load capacity variances caused by load orientation. An internal non-rotating pin has been added to prevent rotation of the top plate.
Miniature Guide Rod Cylinder - MGJ
Series MGJ is a miniature sized version of the MGP standard guided actuator designed for small load applications that require high accuracy. Its integrated guide rods provides a non-rotating accuracy of +/-0.1°. It is targeted for the electronic equipment and instrumentation industries and not intended for use in stopper applications.
Guide Rod Cylinder w/ Turntable - MGT
Series MGT integrates a high precision bearing manual turntable with a MGP, standard guided actuator. The turntable has an embedded positioning mechanism each at 90° and 180° of rotation detected by an auto-switch sensor. The (L) high precision ball bushing allows for smooth operation that ensures stable travel resistance, suitable for pushing and lifting applications. The (M) carbon steel alloy slide bearing provides lateral stability protecting it from side load impacts, suitable for stopping applications.
