11-LEFG, Support Guide, Ball Screw, Clean Room

product_img

An LEFG guide shares dimensions with the LEFS and LEFB body, but has no motor. It functions as a support for a significantly overhanging workpiece that is moved by a driving slider. The guide is equipped with a seal band that prevents the ingress of grease and other external foreign matter. A typical application is in support of a large loading platform in a multi-axis pick-and-place operation

  • Body sizes and strokes match the availability of driven slides
  • Mounting pitches available to match ball or belt screw drives
  • Same dynamic allowable moment (roll, pitch, yaw) as driven sliders
  • Clean series available with vacuum port
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Series Configuration Status
Size Configuration Status
Mounting Pitch Configuration Status
Stroke, mm Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本