C(D)J2-Z, Air Cylinder, Double Acting, Single Rod, Port Options
Series CJ2-XC3 allows the rear port location to be specified. CJ2-XC51 includes selectable hose nipples in the ports. They are double acting single rod, stainless steel tube, air cylinders. Available in 7 mounting types for versatility. Pivot and rod end brackets can be ordered with the cylinder under one part number
- XC3(A, B, C, D) to specify port location
- XC51 (Hose nipple option)
- Bore sizes 6mm, 10mm, 16mm
- Easy fine adjustments of auto switch position
- Mounting types added: Double foot, Head Flange, Double-side Bossed
- Rod end deflection accuracy improved
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
