MHL2-Z, Air Gripper, Parallel Style, Wide Opening
The MHL2-Z is designed for applications that require a wide range of travel for gripping many different sized work pieces; the updated MHL2 Series finger motion is synchronized by a rack-and-pinion mechanism. The double construction creates a compact gripper with a large holding force.
- Bore sizes 10, 16, 20, 25, 32, 40mm
- Re-designed to reduce weight
- Built in magnet for position sensing
- Open/Closing stroke up to 120mm
- Gripping force up to 131N at 0.5 Mpa
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
