C(D)75-S/T, Air Cylinder, Single Acting, Spring Return/Extend, Standard

product_img

The C75 series single acting air cylinders offer a simple, space saving design with high dimensional accuracy, making these cylinders very easy to use.

  • Air cylinder, single acting, single rod
  • Spring return or spring extend
  • Bore sizes (mm): 32, 40
  • Strokes up to 250mm
  • Auto switch capable
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Magnet Configuration Status
Series Configuration Status
Head Cover Type Configuration Status
Bore Size Configuration Status
Stroke Configuration Status
Action Configuration Status
Mounting Bracket Configuration Status
Accessory Configuration Status
Auto Switch Mounting Type Configuration Status
Auto Switch Configuration Status
Lead Wire or Prewired Connector Configuration Status
Number Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本