C(D)UX, Free Mount Cylinder, Double Acting, Single Rod, Low Speed
The CUX series low speed type free mount cylinder saves space and allows direct and precise mounting. It is available in 10mm to 32mm bore sizes with stroke lengths up to 50mm. Specifications include, double acting single rod, non-lube type cylinder, double side rubber bumpers and basic type mounting.
- Bore sizes from 10mm to 32mm available
- Stroke lengths up to 50mm
- Microspeed cylinder
- Double acting
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
