AC-A
SMC'S new AC-A series of modular type F.R.L. unit is available in five sizes and is interchangeable with the existing modular AC line. The pressure drop across the regulator has been reduced creating a more efficient unit with a maximum set pressure of 100 psi. The element and bowl on the AW and AF series is now one-piece, making element replacement easier. Required maintenance space has been reduced by as much as 46% on the AF series, depending on the body size. Bowls on the size 30 and 40 are now covered with a transparent bowl guard, completely protecting them from the environment, and making the interior contents visible from 360 degrees. The base color of the new AC-A series is urban white, maintaining a clean, modern look.
AC-B
SMC'S new AC-B series of modular type F.R.L. unit is available in six basic sizes and is interchangeable with the existing modular AC line. The AC-B series has a maximum set pressure of 125 psi and offers embedded gauge and pressure switch options not found in the AC-A. The element and bowl on the AF series is now one-piece, making element replacement easier. Required maintenance space has been reduced by as much as 46% on the AFseries, depending on the body size. Bowls on size 30 and up are now covered with a transparent bowl guard, completely protecting them from the environment, and making the interior contents visible from 360 degrees. The base color of the new AC-B is urban white, maintaining a clean, modern look.
ACG-B
The ACG series incorporates the gauge-in-handle regulator or filter-regulator into an air preparation combo. The integrated gauge creates a reduced profile and good visibility of the gauge even when mounted in low or high positions. Size 30 and 40 units now incorporate the transparent bowl guard, protecting them from the environment and providing 360 degrees visibility of the interior. The base color of the new ACG-B is white, maintaining a clean, modern look.
AW-A
SMC'S series AW-A is a combination filter/regulator, minimizing space and piping by integrating two units into one. The pressure drop across the regulator section has been reduced creating a more efficient unit with a maximum set pressure of 100 psi. The element and bowl on the AW-A series is now one-piece, making element replacement easier. Bowls on the size 30 and 40 are covered with a transparent bowl guard, completely protecting them from the environment and making the interior contents visible from 360 degrees. This series is part of the family of modular air preparation units and can be combined with other similar sized products. The new AW-A is available in four body sizes with piping from M5 to 3/4" in Rc, NPT, and G thread types.
AW-B
AWG
A built-in pressure gauge, mountable at any angle, depending on the piping direction ensures good visibility of the pressure gauge, even when the AWG is mounted at an overhead or underfoot location. Equipped with a special mechanism, the pressure gauge will not be revolved even after the handle is operated. Due to the unique design, substantial space reduction is achieved when the AWG is panel mounted. "Note that the AWG-B has been released as a replacement for the AWG. While the AWG is still supported with inventory and no obsolescence date has been announced, we strongly encourage the use of the AWG-B for new applications"
AWD
For applications requiring micro-mist separation up to .01µm with adjustable pressure regulation, the AWD offers these features built into one unit. This combination of products saves space and mounting hardware. Available with ports from 1/8 to 1/2 with NPT, Rc and G (PF) threads as standard. The many options available such as auto-drain, gauge, variety of bowl choices and regulation set pressures make this series easy to configure to your application.
AWM
Combining a mist separator and regulator into one unit simplifies piping and installation. This combination controls the filtration to 0.3µm, for applications that require cleaner air than regular filtration, such as air blow off. As part of the family of modular air preparation units, the AWM can be combined with other similar sized products. This series is available with port sizes from 1/8 to 1/2 with NPT, Rc or G threads. Many standard options can also be ordered such as auto-drain, gauges, etc.
AMR
Series AMR is a combination regulator with mist separator. The series offers high filtration (0.3µm) and a space savings, easy piping design. Options include auto drain and pressure switch.
IW
Filter regulator series IW prevents moisture and dust in the compressed air line while maintaining pressure at a stable level, in spite of variations of both air consumption and air source pressure.
AW - Special Environment
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in four body sizes with piping from M5 to 3/4 in Rc, NPT or G thread types.
AC - Special Environment
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
