Auto Switch -- Pick an Option -- No Switch M9B--Solid State, Gen. Purpose, 2 Wire, Horizontal M9BA--Solid State, Water Resist., 2 Wire, Horizontal M9BAV--Solid State, Water Resist., 2 Wire, Vertical M9BV--Solid State, Gen. Purpose, 2 Wire, Vertical M9BW--Solid State, 2-color Indication, 2 Wire, Horizontal M9BWV--Solid State, 2-color Indication, 2 Wire, Vertical M9N--Solid State, Gen. Purpose, 3 Wire NPN, Horizontal M9NA--Solid State, Water Resist., 3 Wire NPN, Horizontal M9NAV--Solid State, Water Resist., 3 Wire NPN, Vertical M9NV--Solid State, Gen. Purpose, 3 Wire NPN, Vertical M9NW--Solid State, 2-color Indication, 3 Wire NPN, Horizontal M9NWV--Solid State, 2-color Indication, 3 Wire NPN, Vertical M9P--Solid State, Gen. Purpose, 3 Wire PNP, Horizontal M9PA--Solid State, Water Resist., 3 Wire PNP, Horizontal M9PAV--Solid State, Water Resist., 3 Wire PNP, Vertical M9PV--Solid State, Gen. Purpose, 3 Wire PNP, Vertical M9PW--Solid State, 2-color Indication, 3 Wire PNP, Horizontal M9PWV--Solid State, 2-color Indication, 3 Wire PNP, Vertical A33--Reed, DC Volt >5 <24, LED, Terminal A33C--Reed, DC Volt >5 <24, LED, Connector A34--Reed, DC Volt >5 <24, AC Volt <200, LED, Terminal A34C--Reed, DC Volt >5 <24, AC Volt <200, LED, Connector A44--Reed, DC Volt >5 <24, AC Volt <200, LED, DIN A44C--Reed, DC Volt >5 <24, AC Volt <200, LED, Connector A53--Reed, DC Volt >5<24, LED A54--Reed, DC Volt >5<24, AC Volt <200, LED A56--Reed, DC Volt<5, LED A59W--Reed, DC Volt >5<24, 2-color Indication, 2 Wire A64--Reed, DC Volt >5<24, AC Volt <200 A67--Reed, DC Volt >5<24 A90--Reed, AC Volt, Horizontal A90V--Reed, DC Volt, AC Volt, Vertical A93--Reed, DC Volt, AC Volt, LED, Horizontal A93V--Reed, DC Volt, AC Volt, LED, Vertical A96--Reed, DC Volt, LED, Horizontal A96V--Reed, DC Volt, LED, Vertical B53--Reed, DC Volt >5 <24, LED, Lead Wire B54--Reed, DC Volt >5 <24, AC Volt <200, LED, Lead Wire B59W--Reed, DC Volt >5 <24, 2-color Indication B64--Reed, DC Volt >5 <24, AC Volt <200 F5BA--Solid State, Water Resist., 2 Wire F5NT--Solid State, With Timer, 4 Wire NPN F5P--Solid State, Gen. Purpose, 3 Wire PNP F5PW--Solid State, 2-color Indication, 3 Wire PNP F59--Solid State, Gen. Purpose, 3 Wire NPN F59F--Solid State, Diagnostic, 4 Wire NPN F59W--Solid State, 2-color Indication, 3 Wire NPN G5BA--Solid State, Water Resist, 2 Wire G5NT--Solid State, With Timer, 3 Wire NPN, Lead Wire G5P--Solid State, Gen. Purpose, 3 Wire PNP G5PW--Solid State, 2-color Indication, 3 Wire PNP G39--Solid State, Gen. Purpose, 3 Wire NPN, Terminal G39C--Solid State, Gen. Purpose, 3 Wire NPN, Connector G59--Solid State, Gen. Purpose, 3 Wire NPN, Lead Wire G59F--Solid State, Diagnostic, 4 Wire NPN G59W--Solid State, 2-color Indication, 3 Wire NPN J51--Solid State, Gen. Purpose, 2 Wire J59--Solid State, Gen. Purpose, 2 Wire J59W--Solid State, 2-color Indication, 2 Wire K39--Solid State, Gen. Purpose, 2 Wire, Terminal K39C--Solid State, Gen. Purpose, 2 Wire, Connector K59--Solid State, Gen. Purpose, 2 Wire K59W--Solid State, 2-color Indication, 2 Wire P4DW--Solid State, 2-color Indication, Magnetic Field Resist., 2 Wire Y7BA--Solid State, Water Resist., 2 Wire, Horizontal Y7BW--Solid State, 2-color Indication, 2 Wire, Horizontal Y7BWV--Solid State, 2-color Indication, 2 Wire, Vertical Y7NW--Solid State, 2-color Indication, 3 Wire NPN, Horizontal Y7NWV--Solid State, 2-color Indication, 3 Wire NPN, Vertical Y7P--Solid State, Gen. Purpose, 3 Wire PNP, Horizontal Y7PV--Solid State, Gen. Purpose, 3 Wire PNP, Vertical Y7PW--Solid State, 2-color Indication, 3 Wire PNP, Horizontal Y7PWV--Solid State, 2-color Indication, 3 Wire PNP, Vertical Y59A--Solid State, Gen. Purpose, 3 Wire NPN, Horizontal Y59B--Solid State, Gen. Purpose, 2 Wire, Horizontal Y69A--Solid State, Gen. Purpose, 3 Wire NPN, Vertical Y69B--Solid State, Gen. Purpose, 2 Wire, Vertical Z73--Reed, DC Volt., AC Volt, 2 Wire, LED Z76--Reed, DC Volt., 3 Wire, LED Z80--Reed, DC Volt., AC Volt, 2 Wire