AV2000/3000/4000/5000 Series, Soft Start-up Valve

Series AV soft start-up valves allow the user to set the initial rate of system pressurization to minimize system shock. When deactivated, the valve quickly exhausts the system for safe servicing of equipment.
- Modular connectivity with FRL components
- Available voltages: 12, 24VDC; 100, 110~120, 200, 220VAC
- Large effective flow area
- Electrical entry options: grommet, DIN connectors
- Port sizes: 1/4, 3/8, 1/2, 3/4
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号