ARJ1020, Miniature Regulator with One-touch Fitting
Miniature air regulator series ARJ is part of SMC's pressure control equipment line. The ARJ series is available with or without one-touch fittings depending on the model type. All models come standard as direct operated relieving style. Two mounting thread options are available on the ARJ210 & ARJ310 series. ARJ1020F comes standard with M5 threads. Options include bracket, pressure gauge, and manifold base (depending on model).
- Miniature regulator, ARJ1020
- Compact and lightweight (16g)
- Low cracking pressure 0.02MPa
- Standard model equipped with backflow function
- Standard with built-in One-touch fittings
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
