VQC4000 Manifold/Valve Assembly with EX600
VQC with EX600 serial interface offers a full suite of diagnostics and programmable parameters to meet the most stringent requirements. The EX600 offers excellent flexibility including digital input, digital output and analog input unit options. With the use of D-sub output blocks, a maximum of 9 remote D-sub manifolds can be attached to one EX600 communication module.
VV5QC41-**FD*, Base Mounted, Plug-in Unit, D-Sub Connector
The VQC with D-Sub connector for ease of wiring and maintenance work. The use of multi-pin connectors to replace wiring inside manifold blocks provides flexibility when adding stations or changing manifold configuration.
VQC4000 Manifold/Valve Assembly with EX260
VQC with EX260 serial interface is a compact and cost effective fieldbus solution. It can control up to 32 solenoids in one manifold. Available protocols are EtherNet/IP™, Profinet®, EtherCAT®, PROFIBUS DP®, DeviceNet™ and CC-Link. EX260 series has standard dual port connectivity to eliminate the need of switches or branch connector, reducing wiring and component cost. IP67 enclosure rating ensures protection against dust and washdown environment.
VQC4000 Manifold/Valve Assembly with Lead Wire
The VQC with lead wire kit is a direct electrical entry type. This enclosure conforms to IP67 standards for protection from dust and moisture.
VQC4000 Manifold/Valve Assembly with Circular Connector
The VQC with circular connector helps streamline wiring procedure to save labor. This IP67 enclusure is available with use of waterproof connectors.
VQC4000 Manifold/Valve Assembly with Flat Ribbon Cable
The VQC with flat ribbon connector for ease of wiring and maintenance work. The use of multi-pin connectors to replace wiring inside manifold blocks provides flexibility when adding stations or changing manifold configuration.
VQC4000 Manifold/Valve Assembly with EX500
VQC with EX500 gateway unit to connect EtherNet/IP™, DeviceNet™, and Profibus DP® to SMC valves and digital inputs for sensors for distributed I/O system. Each gateway can control up to 8 valve manifolds and 8 input blocks, with maximum of 128 outputs and 128 inputs. EX500-GEN2 supports Device level Ring (DLR) and EtherNet/IP™ Quick Connect function. The gateway module has IP65 protection while valve modules and input blocks have IP67 protection ensuring protection against dust and washdown environment.
VQC4000 Manifold/Valve Assembly with EX250
VQC with EX250 serial interface unit controlling up to 32 solenoids. Available protocols include DeviceNet™, CC-Link, AS-i, PROFIBUS-DP®, and CANopen. Input modules can be added or removed at the point of use.
VQC4000 Manifold/Valve Assembly with EX126
VQC with EX126 Serial interface unit controls up to 16 solenoid outputs. Available protocols include, but are not limited to DeviceNet™, PROFIBUS-DP®, CC-Link, and AS-i.
VQC4000 Manifold/Valve Assembly with Terminal Block Box
The VQC with terminal block box kit has a terminal block inside a junction box. The provision of a G3/4 electrical entry allows connection of conduit fittings.
