90/91-C(D)QS, Compact Cylinder, Double Acting, Single Rod, Anti-lateral Load
Compact cylinder series 90-CDQS and 91-CDQS anti laterial load version is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. 90-CDQS is made from materials compatible with secondary battery manufacturing. 91-CDQS includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
- Compatible with secondary battery manufacturing
- Anti-laterial load
- Bore sizes: 12, 16, 20, 25 (mm)
- Strokes: 5mm through 50mm depending upon bore size
- Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
- Auto switch capable
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
