90/91-MY1H, Mechanical Joint Rodless Cylinder, High Precision Guide
Rodless Cylinder, mechanically jointed series 90-MY1H and 91-MY1H is great for long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. 90-MY1H is made from materials compatible with secondary battery manufacturing. 91-MY1H includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. Standard strokes are available up to 2000mm.
- Mechanical joint rodless cylinder with high precision guide
- Compatible with secondary battery manufacturing
- Bore sizes: 16, 20, 25, 32, 40 (mm)
- Strokes up to 600mm
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
