90/91-MY2H, Mechanical Joint Rodless Cylinder
Rodless Cylinder, mechanically jointed series 90-MY2H and 91-MY2H is great for long strokes with compact size and an integrated guide, the MY2 series rodless actuator provides an ideal solution. 90-MY2H is made from materials compatible with secondary battery manufacturing. 91-MY2H includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. Standard strokes are available up to 600mm.
- Mechanically joint rodless cylinder
- Compatible with secondary battery manufacturing
- Linear guide type
- Bore sizes (mm): 16, 25
- Maximum standard stroke: 600mm
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
