90/91-MXS, Air Slide Table, Cross Roller Guide
Air slide table series 90-MXS and 91-MXS series are good for applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. 90-MXS is made from materials compatible with secondary battery manufacturing. 91-MXS includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation.
- Air slide table
- Compatible with secondary batteries
- Bore size: 16, 20, 25 (mm)
- Strokes: 10mm to 150mm, depending upon bore size
- Optional stroke adjuster and/or shock absorber
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
