90/91-MGGL, Guide Cylinder, Ball Bushing Bearing
Guided Cylinder series 90-MGG and 91-MGG are ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. 90-MGG is made from materials compatible with secondary battery manufacturing. 91-MGG includes a "Lub-retainer" and is compatible with low dew point (40°C) applications.
- Ball bushing bearing
- Compatible with secondary batteries
- Bore size (mm): 20, 25, 32, 40, 50
- Long stroke is available
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
