90/91-CDNG, Cylinder with Lock, Double Acting, Single Rod
Locking Cylinder series 90-CDNG and 91-CDNG series can be used where stable locking and unlocking operation is required. 90-CDNG is made from materials compatible with secondary battery manufacturing. 91-CDNG includes a "Lub-retainer" and is compatible with low dew point (40°C) applications.The floating taper ring provides alignment and stable locking force with respect to piston rod eccentricity. Unlocking pressure of 0.25MPa.
- Cylinder with lock, CNG series
- Compatible with secondary batteries
- Double acting, single rod
- Bore sizes (mm): 20, 25, 32, 40
- Auto switch capability
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
