90/91-CDLQ, Compact Cylinder, Double Acting, Single Rod, With Lock
Compact cylinder series 90-CDLQ and 91-CDLQ are equipped with locking function but designed to minimize the overall length. 90-MGP is made from materials compatible with secondary battery manufacturing. 91-MGP includes a "Lub-retainer" and is compatible with low dew point (40°C) applications. Overall length of the model is achieved to be the same as that of the CQ2 compact cylinder. CLQ is available in 5 bore sizes ranging from 40 to 100mm and is auto switch capable.
- Low profile with compact lock unit
- Compatible with secondary batteries
- Two types of mounting
- Locking is possible at any position within the entire stroke
- Easy manual unlocking
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
