90-RS(1)H, Stopper Cylinder, Heavy Duty
Stopper Cylinder series 90-RSH and 90-RS1H series is a heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device. 90-RS(1)H is made from materials compatible with secondary battery manufacturing.
- Heavy duty stopper cylinder
- Compatible with secondary batteries
- Double acting & single acting available
- Bore sizes: 20mm, 32mm
- Stroke range: 15mm to 20mm
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
