90-JS, Floating Joint, Stainless Steel
Floating joint series 90-JS is made of stainless steel and used to increase corrosion resistance. JS uses a dust cover made of fluoro rubber or silicon rubber and is shaped to prevent residual liquid, therefore sealing is improved. Overall length as well as maximum tension and compression are the same as standard series JA. 90-JS is made from materials compatible with secondary battery manufacturing.
- External parts such as casings, studs, threads, and nuts are changed to stainless steel
- Applicable bore size: 10, 16, 20, 32, 40, 63
- Specifications and dimensions for the 90-series are the same as standard products
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
