90-AFF2C-22C/AFF37B-75B, Main Line Filter, New Style
Main line filter series 90-AFF is mounted to main piping to remove impurities like oil, water and foreign matter in compressed air. 90-AFF is made from materials compatible with secondary battery manufacturing. No screw threads or tie rods are required; therefore, removal and replacement of the element is made quick and easy. Series AFF improves the function of downward dryers, extends the life of precision filters and prevents trouble with equipment.
- Main line filter
- Material compatible with secondary battery manufacturing
- Modular connection possible with AFF2C to 22C
- Port size: 1/8, 1/4, 3/8, 3/4, 1
- Threads: Rc, G, NPT
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
