AQ

AQ

Quick exhaust series 90-AQ valve offers high flow capacity in a compact and lightweight body.  90-AQ is made from materials compatible with secondary battery manufacturing. The series is available in lip, diaphragm and an inline body shape with built-in one-touch fittings.  The 90-AQ is available in a variety of port sizes


AKH

AKH

Check valve series 90-AKH offers various configurations to provide design solutions based on operating conditions.  90-AKH is made from materials compatible with secondary battery manufacturing. The series is compact and lightweight with low cracking pressure.  The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment.