CKZT*, Power Clamp Cylinder, X2797/X3064 and X2798/X3174
SMC's small power clamp cylinder, series CKZT25-X2797 and X2798, was designed for handling or clamping small workpieces. The arm opening angle of 90 and 105 degrees are available.
- Bore sizes (mm): 25, 32
- Lightweight and compact
- Locking function with button release
- Weld spatter-proof construction
- Equipped with high magnetic field proximity switch
- X2797 is the base model with rubber cover / X3064 is base model with metal cover
- X2798 includes a manual operation handle with rubber cover / X3174 includes a manual operation handle with metal cover
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
