WRF100, Frame Clamp Cylinder

product_img

The WRF100 with its high clamping force makes it suitable for a broad range of applications.  Standardized T-type and S-type arms allows the selection to meet certain specifications or applications.  Also, has an optional spatter protective cover with easy assembly even after the cylinder is installed.

  • Operating pressure: 0.5 MPa
  • Optional spatter protective cover
  • Standardized T/S type arms
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Clamp Arm Configuration Status
Protective Cover Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本