PA**13, Process Pump, Double Acting, Air Operated
Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
- Air operated type process pump with external switching valve
- Easily controlled discharge rate
- Stable operation possible even with a minimal flow rate, low
pressure operation or the entrainment of gases - Can be used when there is repeated stopping of operation
- Longer life than automatically operated type since switching
valve is not contained inside the body
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号