FN4, Low Maintenance Filter, 4 Elements
A low maintenance filter, series FN4 eliminates the need for element replacement. SMC's unique element construction is composed of a series of grooved filter plates and wave washers placed one above the other. When compressed, the gaps between the filter plates and wave washers filter foreign matter. When decompressed, the element widens the gap between the filter plates and wave washers, allowing dust and foreign particles caught between the plates to be washed away. The gaps between the filter plates are equally maintained by the wave washers to allow stable back-flush operation.
- Reservoir for filter series FN1
- Tank capacity: Model 4102=6L
- Port size: Rc 2
- Material (bowl & cover): SUS304
- Material (O-ring): NBR or FPM
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
