IP8000, Electro-Pneumatic Positioner
The IP8000 E/P positioner is more compact than the IP6000 with improved visibility of the pressure indicator. Other features include an improved enclosure protection IP65, interchangeable mounting, excellent shock and vibration performance, and a 1/2 split range available by simple span adjustment.
IP200, Cylinder Positioner
Series IP200 cylinder positioner offers precise and stable position control of small bore cylinders. The IP200 can be used as a cylinder position control unit for process control, servomechanism and general industrial machines.
IP8*01 Lever/Rotary Type, Smart Positioner
Smart positioners are designed to be paired with process control valves. The IP8001 lever type is for stem type valves, typically with diaphragm actuators. The IP8101 rotary type is for rotary valves with oscillating actuators. Each positioner serves as the source of pneumatic actuating pressure and as a feedback device for the actuator position and valve shut off. Buttons and an LCD display are used for calibration and to change parameter settings. Operation can be set for positive or reverse direction relative to current input signal. Different levers are available, depending on valve stroke (8001) or mounting variations (8101). Smart positioners are suitable for application in industries such as pulp and paper, food and beverage, waste water treatment.
52-IP8*01, Smart Positioner, Intrinsically Safe/Explosion Proof
Smart positioners are designed to be paired with process control valves. Additionally, the 52-versions comply with ATEX directive category 1 as intrinsically safe and explosion proof. Two temperature classes are available, including T4/T5, or T6. The IP8001 lever type is for stem type valves, typically with diaphragm actuators. The IP8101 rotary type is for rotary valves with oscillating actuators. Each positioner serves as the source of pneumatic actuating pressure and as a feedback device for the actuator position and valve shut off. Buttons and an LCD display are used for calibration and to change parameter settings. Operation can be set for positive or reverse direction relative to current input signal. Different levers are available, depending on valve stroke (8001) or mounting variations (8101). Smart positioners are suitable for application in industries such as pulp and paper, food and beverage, waste water treatment.