VBAT, Air Tank (Japanese Market)
The VBAT series tanks are designed to directly mate with VBA boosters to add a reservoir of higher pressure air to the system. With such a reservoir of high pressure air, the booster is able to charge the system during periods of low demand. Available in carbon or stainless steel, the tanks are available in four sizes from 5 to 38 liters in capacity. Models are available to meet various regional pressure vessel regulations.
- Tank capacity: 5 L, 10 L , 20 L, 38 L
- Material: carbon steel (SS400) or stainless steel (SUS304)
- Safety valve set pressure: 1 to 2 (MPa)
- Japanese market
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
