KN, Male Thread Air Nozzle

product_img

The basic male thread KN series air nozzle is available in a range orifice sizes for installation in Rc 1/8 through 1 ports.  These are available in both fixed and pivoting nozzle designs.  

  • Nozzle with male thread
  • Pivoting nozzle with male thread
  • Max operating pressure: 1.0MPa
  • Variety of tube materials available
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Style Configuration Status
Connection Size Configuration Status
Nozzle Diameter Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本