ITV1000/2000/3000, Electro-Pneumatic Regulator
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
ITV00**, Compact Electro-Pneumatic Regulator
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
ITV209*, Electronic Vacuum Regulator
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
ITV, Electro-Pneumatic Regulator with Ethernet/IP
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
IITV, Manifold for Electro-Pneumatic Regulator with Ethernet/IP
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
ITVH, High Pressure Electro-Pneumatic Regulator, 3.0 MPa
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
IITV, Manifold for Compact Electro-Pneumatic Regulator
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
IITV20 Manifold, Electro-Pneumatic Regulator
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
ITV1000/2000/3000, Flat Bracket Assembly
Bracket assembly for mounting Series ITV Electro-Pneumatic Regulators.
ITV1000/2000/3000, L-Bracket Assembly
Bracket assembly for mounting Series ITV Electro-Pneumatic Regulators.
ITV1000/2000/3000, Power Cable Connector
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
ITV-X395, IO-Link Compatible Electro-Pneumatic Regulator
IO-Link is a worldwide standardized I/O protocol, independent of any fieldbus or manufacturer. Communication is point-to-point and bidirectional, using a serial digital signal. ITV-X395 pairs IO-Link with an ITV electro-pneumatic regulator for digital control of the desired set pressure. The ITV-X395 connects to any IO-Link master with a single 4-wire, unshielded cable with an M12 connector. Send and receive pressure control signals, device information, and the setting parameters. Set pressure value has 12-bit resolution. An additional bit will indicate when set pressure is reached. Multiple parameters can be set to optimize performance. Parameters include initialization, gain and sensitivity tuning, zero an span adjustment, and hold/clear in response to an error. The front panel includes a power LED to indicate when power is supplied or there is an internal diagnosis error. A communication LED indicates stand-by or communication exchange, as well as a disconnect. Error codes for 3 conditions are also available.
Communication Cable for Ethernet Fieldbus
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
