KNP, Sensing Heads

product_img

KNP series sensing heads can be used with manometers to measure the impact pressure on a workpiece from a nozzle.

  • Measuring part, gauge head
  • Nozzle size: 2.5, 0.7mm
  • Max operating pressure: 0.8MPa
  • Measurement probe with pivot
    tube end configuration
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Connection Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本