PEAPP, Linear Low Density Polyethylene Tubing
SMC's PEAPP series of polyethylene tubing is manufactured from linear low density resin for excellent environmental stress crack resistance. This economical, lightweight material has excellent chemical resistance. It is available in six primary colors and lengths of 100, 250, 500 and 1,000 ft. depending on size.
- Available in four inch sizes (1/4"~5/8") and five metric sizes (4~12mm)
- Resistant to sunlight and other UV radiation (black only)
- FDA Type 1, Class A, Category 4 polyethylene resin (complies with FDA21 CFR 177.1520 for olefin polymers (par (C) 3.2a)), Not NSF certified
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
