XLC, Aluminum High Vacuum Angle Valve, Double Acting, Bellows Seal
XLC is a double acting high vacuum angle valve with a bellows seal for the shaft. The XL* family shares common features with all series members. Bodies are made of aluminum for lightweight and excellent thermal conductivity, resulting in a uniform temperature for the entire valve body. The body offers excellent resistance to fluorine corrosion. A low sputtering yield and the absence of heavy metals avoid wafer contamination.
- Air pressure applied to pilot port shifts piston-coupled valve
- Replaceable bellows reduces maintenance cost and waste material
- Additional maintenance parts available to extend useful life of valve
- Standard FKM seals, plus 8 additional seal compound options
- Auto switches mountable from 4 directions
- Optional 100°C and 150°C heaters (UL compliant lead wire)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
