XLF, Aluminum High Vacuum Angle Valve, Normally Closed, O-ring Seal
XLF is a normally closed, single acting high vacuum angle valve with an O-ring shaft seal. The XL* family shares common features with all series members. Bodies are made of aluminum for light weight and excellent thermal conductivity, resulting in a uniform temperature for the entire valve body. The body offers excellent resistance to fluorine corrosion. A low sputtering yield and the absence of heavy metals avoid wafer contamination.
- Air pressure applied to pilot port shifts opens piston-coupled valve
- Numerous maintenance parts available to extend useful life of valve
- Standard FKM seals, plus 8 additional seal compound options
- Auto switches mountable from 4-directions
- Optional 100°C to 150°C heaters (UL compliant lead wire)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
