HRS200, Large Capacity, General Purpose Chiller, 460 VAC
The HRS is a high capacity standard chiller with a 20.5 kW capacity specifically for North American applications. UL certification and a 3-phase, 460 VAC power requirement are standard features. The refrigeration circuit is air cooled by a single large fan, with the overall package rated at a 75 dB(A) noise level. Set temperatures are PID controlled, while the system is monitored for 39 alarms. Additional features include a heating function, serial communication, and IPX4 ingress rating for outdoor installation.
- Cooling capacities: 20.5
- Temperature range setting: 5 to 35°C
- Temperature stability: ±1°C
- Power supply requirement: 3-phase 460 VAC (60 Hz)
- Waterproof specification: IPX4
- Circulating fluid: Tap or deionized water, or 15% ethylene glycol solution
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
