Select values from the drop down lists or make appropriate selections to configure the part number.     Series     -- Pick an Option --   1 (JSY1000)    3 (JSY3000)    5 (JSY5000)             Type     -- Pick an Option --   10 (Side-Ported)             Connector Type     -- Pick an Option --   F (D-sub Connector, IP40, 25 Pins, Entry Direction Adjustable)    FC (D-sub Connector, IP20, 25 Pins, Compact Type)    FW (D-sub Connector, IP67, 25 Pins)    P (Flat Ribbon Cable, IP40, 26 Pins, Entry Direction Adjustable)    PC (Flat Ribbon Cable, IP20, 26 Pins, Compact Type)    PG (Flat Ribbon Cable, IP40, 20 Pins, Entry Direction Adjustable)    PGC (Flat Ribbon Cable, IP20, 20 Pins, Compact Type)    PH (Flat Ribbon Cable, IP40, 10 Pins, Entry Direction Adjustable)    PHC (Flat Ribbon Cable, IP20, 10 Pins, Compact Type)             Connector Entry Direction     -- Pick an Option --   1 (Upward)    2 (Lateral)             Valve Stations     -- Pick an Option --   2 Stations    3 Stations    4 Stations    5 Stations    6 Stations    7 Stations    8 Stations    9 Stations    10 Stations    11 Stations    12 Stations             P,E Port Location     -- Pick an Option --   U (U Side, 2 to 10 Stations)    D (D Side, 2 to 10 Stations)    B (Both Sides, 2 to 24 Stations)             SUP/EXH Block     -- Pick an Option --   Internal Pilot    S (Internal Pilot, Built-in Silencer)             A,B Port Size     -- Pick an Option --   C2 (ø2 One-touch Fitting)    C4 (ø4 One-touch Fitting)    C6 (ø6 One-touch Fitting)    C8 (ø8 One-touch Fitting)    C10 (ø10 One-touch Fitting)    C12 (ø12 One-touch Fitting)             Mounting     -- Pick an Option --   Direct Mounting    D (DIN Rail Mounting)             DIN Rail Option     -- Pick an Option --   DIN Rail Mounting, w/DIN Rail    0 (DIN Rail Mounting, w/o DIN Rail)    3 (Longer than Standard DIN Rail)    4 (Longer than Standard DIN Rail)    5 (Longer than Standard DIN Rail)    6 (Longer than Standard DIN Rail)    7 (Longer than Standard DIN Rail)    8 (Longer than Standard DIN Rail)    9 (Longer than Standard DIN Rail)    10 (Longer than Standard DIN Rail)    11 (Longer than Standard DIN Rail)    12 (Longer than Standard DIN Rail)    13 (Longer than Standard DIN Rail)    14 (Longer than Standard DIN Rail)    15 (Longer than Standard DIN Rail)    16 (Longer than Standard DIN Rail)    17 (Longer than Standard DIN Rail)    18 (Longer than Standard DIN Rail)    19 (Longer than Standard DIN Rail)    20 (Longer than Standard DIN Rail)    21 (Longer than Standard DIN Rail)    22 (Longer than Standard DIN Rail)    23 (Longer than Standard DIN Rail)    24 (Longer than Standard DIN Rail)           Options in:  Gray  are not compatible with other selected option value.  Red  conflict with another selected option value.  Amber  are not recommended.